KS7418DKL Kaiser Single-Handle Bathroom Faucet, Brushed Nickel

  • Mfr # KS7418DKL

  • Zoro # G3071619


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
6.25
Length
6.5
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7418DKL
Zoro #
G3071619
UPC #
663370453885
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.25
Length
6.5
Height
5
Item Width (Inch)
6.25
Item Height (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
6.5

Details

Material
Brass
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.63
Finish
Brushed Nickel
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Includes optional deck plate, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines
Pulldown Spray
false
Faucet Holes
1
Faucet Centers
0
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KSRP3891C
Sidespray
false
Pullout Spray
false
Theme
Traditional
Drain Included
Yes
Share H&C Handle Item#
GSH8888DKL
Pop Up Rod Item#
KSPR7418DPL
Hose Included
false
Item Weight (lbs)
4.63
Installation Type
Single Hole or Three Hole
Handles Included
true
Handle Style
Lever
Collection
Kaiser

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle bathroom faucet with brass pop-up and deck plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.