KS7612TL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612TL

  • Zoro # G3075758


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Number of Handles
2
Material
Brass
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612TL
Zoro #
G3075758
UPC #
663370036705
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
6
Height
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
Material
Brass
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Sidespray
false
Share H&C Handle Item#
KSH7612TL
Faucet Centers
4
Cold Cartridge Item#
KSRPL3000CC
Collection
Templeton
Theme
Traditional
Faucet Holes
3
Installation Type
Centerset
Handles Included
true
Pop Up Rod Item#
KSPR7612TL
Drain Included
Yes
Item Weight (lbs)
4.04
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL3000HC
Handle Style
Lever

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.