KS7791TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Polished Chrome

  • Mfr # KS7791TALBS

  • Zoro # G3093328


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7791TALBS
Zoro #
G3093328
UPC #
663370439049
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.75
Height
16.81
Item Width (Inch)
7.75
Item Height (Inch)
16.81
Max Deck Thickness
1.5
Item Length (Inch)
13.88

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 12-1/8" spout clearance, 7-3/4" spout reach, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.75
Handle Style
Lever
Faucet Centers
4 to 8
Kitchen Sprayer#
KBSPR11
Faucet Holes
3
Spout Flow Rate (GPM)
1.8
Tee Item#
KSTEE7751
Pulldown Spray
false
Cold Handle Item#
KSH7611TALC
Handles Included
true
Cold Cartridge Item#
KSRP1291CC
Hot Cartridge Item#
KSRP1291HC
Installation Type
Bridge
Drain Included
No
Theme
Traditional
Sidespray
true
Hose Included
true
Pullout Spray
false
Item Weight (lbs)
8.75
Hot Handle Item#
KSH7611TALH
Collection
Tudor

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.