KS7805TPLBS Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS7805TPLBS

  • Zoro # G3089846


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-1/4" Spout Clearance, 9-7/8" Spout Reach, Includes Brass Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7805TPLBS
Zoro #
G3089846
UPC #
663370098055
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.88
Height
2.75
Item Length (Inch)
12
Item Width (Inch)
9.88
Item Height (Inch)
2.75

Details

Finish
Oil Rubbed Bronze
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-1/4" Spout Clearance, 9-7/8" Spout Reach, Includes Brass Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
9.26
Handles Included
true
Installation Type
Widespread
Theme
Traditional
Pullout Spray
false
Kitchen Sprayer#
CCRP1K5SPR
Handle Style
Lever
Spray Diverter Item#
KBRP562D
Shared H&C Cartridge Item#
KSRP3891C
Spout Flow Rate (GPM)
1.8
Faucet Holes
3
Pulldown Spray
false
Drain Included
No
Sidespray
true
Collection
Templeton
Item Weight (lbs)
9.26
Share H&C Handle Item#
KSH7805TPLBS

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.