Zoro Homepage

KS7978TAL Bridge Bathroom Faucet, Brushed Nickel

  • Mfr # KS7978TAL

  • Zoro # G3055878


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
7.56
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7978TAL
Zoro #
G3055878
UPC #
663370438950
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.88
Height
2.13
Width
4.69
Item Length (Inch)
10.75
Item Height (Inch)
2.13
Item Width (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
7.56
Item
Bridge Bathroom Faucet
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/8" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Hot Cartridge Item#
KSRP1298HC
Faucet Holes
3
Drain Included
Yes
Item Weight (lbs)
7.7
Installation Type
Widespread
Pop Up Rod Item#
KSPR948AL
Cold Handle Item#
KSH7618TALC
Handles Included
true
Collection
Tudor
Faucet Centers
4 to 8
Handle Style
Lever
Pullout Spray
false
Sidespray
false
Theme
Traditional
Cold Cartridge Item#
KSRP1298CC
Hot Handle Item#
KSH7618TALH
Body Material
Brass
Flow Rate - Maximum
1.2

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Tudor Bridge Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.