Shop KINGSTON BRASS

KS7991AL English Country Bathroom Bridge Faucet, Polished Chrome

  • Mfr # KS7991AL
  • Zoro # G3057488

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7991AL
Zoro #
G3057488
UPC #
663370318245
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.5
Width
4.69
Height
2.13
Item Length (Inch)
11.75
Item Width (Inch)
4.63

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
Body Material
Brass
Item
Bridge Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-5/8" spout reach, 8-3/8" spout clearance, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Chrome
Weight
7
Cold Cartridge Item#
KSRP1291CC
Handles Included
true
Hot Cartridge Item#
KSRP1291HC
Item Weight (lbs)
7.72
Faucet Centers
4 to 8
Handle Style
Lever
Pop Up Rod Item#
KSPR2971
Share H&C Handle Item#
KSH3951AL
Theme
Traditional
Collection
English Country
Drain Included
Yes
Installation Type
Widespread
Pulldown Spray
FALSE

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-3/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.