
KS8028NX Two-Handle Wall Mount Tub Faucet, Brushed Nickel
Mfr # KS8028NX
Zoro # G102836795
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Width
10
Includes
Faucet;Mounting Hardware
Height
3.06
Length
11.19
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS8028NX
Zoro #
G102836795
UPC #
663370840036
Country of Origin
Taiwan, Province of China
Dimensions
Width
10
Height
3.06
Length
11.19
Details
Includes
Faucet;Mounting Hardware
Material
Brass
Weight
6.59
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT female inlet connections, Maximum 10-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Hamilton two-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.