
KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel
Mfr # KS8126ML
Zoro # G3063709
product price:Â $391.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Height
3.06
Width
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS8126ML
Zoro #
G3063709
UPC #
663370614682
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06
Width
7
Length
12.5
Item Height (Inch)
3.06
Item Length (Inch)
12.5
Item Width (Inch)
7
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Milano 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.