KS8130DPL Freestanding Tub Faucet with Hand Shower, Matte Black

  • Mfr # KS8130DPL

  • Zoro # G002835836


product price:  $1,277.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width
9.31
Includes
Faucet; Mounting Hardware
Weight
13.23
Height
6.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8130DPL
Zoro #
G002835836
UPC #
663370770562
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.31
Height
6.69
Length
42.19

Details

Finish
Matte Black
Color
Matte Black
Includes
Faucet; Mounting Hardware
Weight
13.23
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Freestanding floor mount installation, 1/2"-14 NPS connection under floor, 7.0 GPM/26.5 LPM spout max flow rate at 80 PSI, 32-3/8" spout clearance, 9-5/16" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability

Description

Distinguished for their stately configuration and artsy architecture, freestanding tub faucets are the perfect fixture for any contemporary home to both complement a freestanding tub and act as a beautiful ornamental piece in your bathroom. As the perfect accompaniment to your tub, the Paris freestanding tub faucet with hand shower will surely complete your refined bathroom decorum with the help of its premium, glistening matte black finish and hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.