KS823ORB Concord Two-Handle Wall-Mount Kitchen Faucet, Oil Rubbed Brnz

  • Mfr # KS823ORB

  • Zoro # G3107319


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Width
10.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS823ORB
Zoro #
G3107319
UPC #
663370743269
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
5.5
Item Width (Inch)
10.38
Item Length (Inch)
8
Item Height (Inch)
5.5

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 5-5/8" to 10-3/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 3-13/16" spout clearance, 6-3/4" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Weight
5.2
Theme
Modern
Faucet Holes
2
Faucet Centers
8
Handles Included
true
Handle Style
Lever
Cold Cartridge Item#
KSRPL7100CC
Drain Included
No
Item Weight (lbs)
5.2
Hot Cartridge Item#
KSRPL7100HC
Sidespray
false
Spout Flow Rate (GPM)
1.8
Collection
Concord
Pullout Spray
false
Cold Handle Item#
KSH814ORBC
Hot Handle Item#
KSH814ORBH
Pulldown Spray
false
Installation Type
Bridge
Hose Included
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.