KS8615DL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS8615DL

  • Zoro # G3063246


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8615DL
Zoro #
G3063246
UPC #
663370031472
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
6
Height
4.75
Max Deck Thickness
1.25
Item Height (Inch)
4.75
Item Width (Inch)
6
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Weight
3.68
Item Weight (lbs)
3.68
Theme
Modern
Sidespray
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Faucet Holes
3
Pop Up Rod Item#
KSPR4645DL
Handle Style
Lever
Faucet Centers
4
Collection
Concord
Drain Included
Yes
Share H&C Handle Item#
KSH4645DL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.