KS8642QLL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8642QLL

  • Zoro # G3072154


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
Heavy duty brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Number of Handles
2
Width
4.38
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8642QLL
Zoro #
G3072154
UPC #
663370090219
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Height
4
Length
6.25
Item Height (Inch)
4
Item Width (Inch)
4.38
Max Deck Thickness
1.25
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Heavy duty brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Weight
4.04
Faucet Holes
3
Drain Included
Yes
Pop Up Rod Item#
KSPR4642DL
Installation Type
Centerset
Collection
Executive
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
4
Share H&C Handle Item#
KSH4642QLL
Handles Included
true

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.