KS8661DX Concord 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS8661DX

  • Zoro # G3065468


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
6.38
Length
6.75
Material
Brass
Height
4.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8661DX
Zoro #
G3065468
UPC #
663370023408
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.38
Length
6.75
Height
4.88
Item Width (Inch)
6.38
Item Length (Inch)
6.75
Item Height (Inch)
4.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
ADA Compliant
false
Weight
4.04
Installation Type
Centerset
Sidespray
false
Collection
Concord
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Share H&C Handle Item#
KSH4641DX
Handle Style
Cross
Item Weight (lbs)
4.04
Faucet Centers
4
Faucet Holes
3
Theme
Modern
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4641DL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.