
KS8665DX Concord 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Bronze
Mfr # KS8665DX
Zoro # G3053586
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Number of Handles
2
Width
6.38
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS8665DX
Zoro #
G3053586
UPC #
663370031571
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.38
Height
2.88
Length
6.75
Item Length (Inch)
6.75
Item Height (Inch)
2.88
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Description
This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.