KS8720DXBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Black

  • Mfr # KS8720DXBS

  • Zoro # G3082399


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8720DXBS
Zoro #
G3082399
UPC #
663370579493
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.56
Height
7.69
Item Height (Inch)
7.69
Item Length (Inch)
11.56
Item Width (Inch)
10.56

Details

Finish
Matte Black
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearence, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
9.87
Faucet Holes
4
Handle Flange Item#
KSHF2960DL
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL5000HC
Pulldown Spray
false
Faucet Centers
8 to 16
Drain Included
No
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Handles Included
true
Installation Type
Widespread
Item Weight (lbs)
9.87
Theme
Modern
Hose Included
true
Share H&C Handle Item#
KSH2960DX
Spout Flange Item#
KSSF8720
Collection
Concord
Kitchen Sprayer#
CCRP21K0
Sidespray
true
Tee Item#
KSTEE8721
Pullout Spray
false
Spray Diverter Item#
KSRP1241D

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.