KS8721CKLBS Widespread Kitchen Faucet with Brass Sprayer, Polished Chrome

  • Mfr # KS8721CKLBS

  • Zoro # G002837144


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 6-7/16" spout clearance, 7-11/16" spout reach, Includes brass side sprayer, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Height
11.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8721CKLBS
Zoro #
G002837144
UPC #
663370753541
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
7.69
Length
13.13

Details

Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 6-7/16" spout clearance, 7-11/16" spout reach, Includes brass side sprayer, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Weight
8.82

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.