KS8721CMLBS Manhattan 8" Widespread Kitchen Faucet W/Brass Spryr, Chrm

  • Mfr # KS8721CMLBS

  • Zoro # G3090360


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Quarter Turn Ceramic Disc Cartridge, Thumb Activated Brass Sprayer, Standard 1/2 IPS connection, 7-11/16" Spout Reach, 11-9/16" Spout Height, 6-7/16" Spout Clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8721CMLBS
Zoro #
G3090360
UPC #
663370579370
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.69
Width
11.13
Item Width (Inch)
11.13
Item Height (Inch)
7.69
Item Length (Inch)
11.56

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Quarter Turn Ceramic Disc Cartridge, Thumb Activated Brass Sprayer, Standard 1/2 IPS connection, 7-11/16" Spout Reach, 11-9/16" Spout Height, 6-7/16" Spout Clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
8.82
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Sidespray
true
Spout Flange Item#
KSSF8721
Handle Flange Item#
KSHF2961DL
Handles Included
true
Pulldown Spray
false
Kitchen Sprayer#
CCRP21K1
Collection
Manhattan
Drain Included
No
Faucet Holes
4
Spray Diverter Item#
KSRP1241D
Share H&C Handle Item#
KBH6631CML
Theme
Modern
Faucet Centers
8 to 16
Hose Included
true
Installation Type
Widespread
Tee Item#
KSTEE8721
Item Weight (lbs)
8.82
Cold Cartridge Item#
KSRPL5000CC

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.