KS8727DXBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass

  • Mfr # KS8727DXBS

  • Zoro # G3088577


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearance, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8727DXBS
Zoro #
G3088577
UPC #
663370579530
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.56
Height
7.69
Item Height (Inch)
7.69
Item Width (Inch)
10.56
Item Length (Inch)
11.56

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearance, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
9.87
Handle Style
Cross
Share H&C Handle Item#
KSH2967DX
Tee Item#
KSTEE8721
Handles Included
true
Pullout Spray
false
Handle Flange Item#
KSHF2967DL
Installation Type
Widespread
Spray Diverter Item#
KSRP1241D
Sidespray
true
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL5000HC
Kitchen Sprayer#
CCRP21K7
Theme
Modern
Faucet Holes
4
Item Weight (lbs)
9.87
Spout Flange Item#
KSSF8727
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Pulldown Spray
false
Drain Included
No
Collection
Concord
Hose Included
true

Description

This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.