KS8728CQL Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KS8728CQL

  • Zoro # G3099740


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS8728CQL
Zoro #
G3099740
UPC #
663370111075
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.19
Width
7.88
Item Length (Inch)
11.5
Item Height (Inch)
2.19
Item Width (Inch)
7.88

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Includes Side Sprayer, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
6.6
Drain Included
No
Tee Item#
KSTEE8721
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.6
Faucet Holes
4
Handle Style
Lever
Handle Flange Item#
KSHF2968QLL
Share H&C Handle Item#
KSH4368CQL
Spray Diverter Item#
KSRP1241D
Sidespray
true
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Installation Type
Widespread
Faucet Centers
8 to 16
Spout Flange Item#
KSSF8728
Spout Flow Rate (GPM)
1.8
Collection
Claremont
Kitchen Sprayer#
KBS798SP
Pullout Spray
false
Pulldown Spray
false
Handles Included
true
Hose Included
true

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.