KS8798CQL Claremont Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KS8798CQL

  • Zoro # G3097424


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8798CQL
Zoro #
G3097424
UPC #
663370046988
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Item Height (Inch)
2.5
Item Length (Inch)
12.5
Item Width (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Pulldown Spray
false
Handle Style
Lever
Kitchen Sprayer#
KBS798SP
Spray Diverter Item#
KSRP1241D
Cold Cartridge Item#
KSRPLC4000CC
Hose Included
true
Theme
Modern
Item Weight (lbs)
4.41
Faucet Holes
4
Faucet Centers
8
Pullout Spray
false
Collection
Claremont
Drain Included
No
Installation Type
Centerset
Spout Flow Rate (GPM)
1.8
Sidespray
true
Share H&C Handle Item#
KSH4648CQL

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.