KS8798DXLS Concord Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KS8798DXLS

  • Zoro # G3107687


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8798DXLS
Zoro #
G3107687
UPC #
663370023521
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
12.38
Item Width (Inch)
12.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Does not include a side sprayer
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
4.37
Share H&C Handle Item#
KSH4648DX
Sidespray
false
Faucet Holes
1,3
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Pullout Spray
false
Hose Included
false
Theme
Modern
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Handle Style
Cross
Item Weight (lbs)
4.37
Pulldown Spray
false
Drain Included
No
Handles Included
true
Collection
Concord

Description

This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.