KS8926CML 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS8926CML

  • Zoro # G3066439


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
11.63
ADA Compliant
true
Mounting Type
Deck Mount
Height
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8926CML
Zoro #
G3066439
UPC #
663370553837
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.63
Height
2
Width
7.88
Item Height (Inch)
2
Item Width (Inch)
7.88
Item Length (Inch)
11.63

Details

ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Finish
Polished Nickel
Weight
9.37
Theme
Modern
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF8926
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR8926DL
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
9.37
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Pulldown Spray
false
Hose Included
false
Collection
Manhattan
Share H&C Handle Item#
KSH2966CML
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2966DL
Sidespray
false
Handle Style
Lever
Installation Type
Widespread

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.