KS8958ZX Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS8958ZX

  • Zoro # G3069640


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, 6-5/8" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Width
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8958ZX
Zoro #
G3069640
UPC #
663370284243
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Height
11.44
Length
10.38
Item Height (Inch)
2
Item Width (Inch)
6.31
Item Length (Inch)
11.44

Details

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, 6-5/8" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
false
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
6.62
Handles Included
true
Handle Style
Cross
Hose Included
false
Spout Flange Item#
KSSF8928
Cold Handle Item#
KSH2958ZXC
Collection
Millennium
Pop Up Rod Item#
KSPR8928DL
Faucet Holes
3
Item Weight (lbs)
6.62
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2968DL
Installation Type
Widespread
Drain Included
Yes
Pullout Spray
false
Theme
Modern
Faucet Centers
4 to 8
Hot Handle Item#
KSH2958ZXH

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Millennium mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.