KS1978TX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS1978TX
  • Zoro # G3068986
product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Length
7.5
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
2.5
Width
7.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1978TX
Zoro #
G3068986
UPC #
663370181221
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
2.5
Width
7.13
Item Width (Inch)
7.13
Item Length (Inch)
7.5
Item Height (Inch)
2.5

Details

Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Mounting Type
Deck Mount
Finish
Brushed Nickel
Weight
9.39
Tee Item#
KSTEE1971
Cold Handle Item#
KSH7988TXC
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH7988TXH
Handle Style
Cross
Sidespray
false
Collection
French Country
Faucet Centers
8 to 16
Handles Included
true
Pop Up Rod Item#
KSPR1978
Faucet Holes
3
Item Weight (lbs)
9.39
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Theme
Traditional
Pullout Spray
false
Handle Flange Item#
KSHF1978
Pulldown Spray
false
Drain Included
Yes
Spout Flange Item#
KSSF1978
Cold Cartridge Item#
KSRPL5000CC

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews