KS948CX 8 to 16" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS948CX

  • Zoro # G3072434


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
5.5
Width
3
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-3/4" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS948CX
Zoro #
G3072434
UPC #
663370054563
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
3
Height
2
Item Width (Inch)
3
Item Length (Inch)
5.5
Item Height (Inch)
2
Max Deck Thickness
1.75

Details

Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-3/4" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Weight
6.25
Item Weight (lbs)
6.25
Installation Type
Widespread
Faucet Holes
3
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KSPR948PL
Tee Item#
KSTEE2951
Pullout Spray
false
Cold Handle Item#
KSH948CXC
Handles Included
true
Sidespray
false
Hot Cartridge Item#
KSRPL941HC
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL941CC
Hot Handle Item#
KSH948CXH
Spout Flow Rate (GPM)
1.2
Handle Style
Cross

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.