Zoro Homepage

KSH2521 5 Function Massage Hand Shower, Polished Chrome

  • Mfr # KSH2521

  • Zoro # G3090080


product price: $40.79
/ea

Key Features

Includes
Hand Shower
Features
High Quality Brass Construction, Clog Free Design Shower Head, Matching Accessories Available, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSH2521
Zoro #
G3090080
UPC #
663370019531
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.25
Width
3.56
Face Dia.
3-1/4"
Length
8.75
Item Height (Inch)
3.25
Item Length (Inch)
8.75
Item Width (Inch)
3.56

Description

Get a spa like experience in your home with the Made To Match 5 Function Massage Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.