Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze

  • Mfr # KB86550ML

  • Zoro # G0851613


product price:  $370.47
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB86550ML
Zoro #
G0851613
UPC #
663370069437
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-1/2"
Width
Lever: 7", Spout: 2-1/2"
Depth
Spout: 6-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
1
Faucet Handle Type
Lever
Material
Brass
Handshower Flow Rate (GPM)
0
DOE Certified
true
CEC Certified
true
Faucet Holes
3
Spout Flow Rate (GPM)
7
Showerhead Included
Yes
Low Lead Compliant
false
Theme
Modern
UPC/CUPC Certified
true
Sidespray
false
Collection
Milano
Handshower Included
No
Pullout Spray
false
Hose Included
false
Handle Style
Lever
Drain Included
No
Item Weight (lbs)
6.14
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Handles Included
true

Description

KB86550ML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.