KSK3357PLTR Deck Mount Hand Shower with Diverter for Roman Tub Faucet, Brushed Brass

  • Mfr # KSK3357PLTR

  • Zoro # G402836341


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Material
Brass
Length
3.44
Width
5.63
Height
8.06
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSK3357PLTR
Zoro #
G402836341
UPC #
663370921216
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.44
Width
5.63
Height
8.06

Details

Color
Brushed Brass
Material
Brass
Weight
5.28
Finish
Brushed Brass
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance
Includes
Hand Shower;Diverter Valve

Description

Relax and enjoy the luxury of a handshower during your bath with this diverter valve set for deck mount roman tub faucet. The brushed brass finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.