KSR607 72-Inch Adjustable Stainless Steel Shower Curtain Rod with Rings, Brushed Brass

  • Mfr # KSR607

  • Zoro # G203055705


product price:  $161.09
/ea
Free Shipping & Returns

Key Features

Width
2.69
Includes
Shower Rod
Weight
3.26
Finish
Brushed Brass
Features
Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D. tube, Shower rod adjusts from 60" to 72", Flanges cover 2-11/16" diameter to wall, Shower rod base constructed from solid brass, Includes 12 shower curtain roller ball rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSR607
Zoro #
G203055705
UPC #
663370916199
Country of Origin
China

Dimensions

Width
2.69
Height
2.69
Length
60

Details

Includes
Shower Rod
Weight
3.26
Finish
Brushed Brass
Features
Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D. tube, Shower rod adjusts from 60" to 72", Flanges cover 2-11/16" diameter to wall, Shower rod base constructed from solid brass, Includes 12 shower curtain roller ball rings
Color
Brushed Brass
Material
Stainless Steel;Brass

Description

Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight tension shower rod that adjusts from 60-72". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.