KTDL3 Front Mount Toilet Tank Lever, Antique Brass
- Mfr # KTDL3
- Zoro # G202837944
product price:Â
$
73.45
/ea
Key Features
Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Concord collection
Length
8.69
Includes
Tank Lever
Width
2.75
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTDL3
- Zoro #
- G202837944
- UPC #
- 663370919817
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8.69
- Width
- 2.75
- Height
- 1.31
Details
- Features
- Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Concord collection
- Includes
- Tank Lever
- Material
- Brass
- Finish
- Antique Brass
- Color
- Antique Brass
- Weight
- 0.8
Description
Flush away your problems with the Kingston Brass Concord toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.