KTDXS7 Side Mount Toilet Tank Lever, Brushed Brass

  • Mfr # KTDXS7

  • Zoro # G402837737


product price:  $73.45
/ea

Key Features

Features
Solid metal construction for durability and reliability, For side mount installation, Coordinates perfectly with Concord collection, Contemporary design, 9-3/8" flush arm length, Cross handle for easy rotation
Height
2.31
Color
Brushed Brass
Length
11.06
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTDXS7
Zoro #
G402837737
UPC #
663370920172
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Length
11.06
Width
2.81

Details

Features
Solid metal construction for durability and reliability, For side mount installation, Coordinates perfectly with Concord collection, Contemporary design, 9-3/8" flush arm length, Cross handle for easy rotation
Color
Brushed Brass
Finish
Brushed Brass
Material
Metal
Includes
Toilet Tank Flush Lever
Weight
0.78

Description

Flush away your problems with the Kingston Brass Concord side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.