KTKL5 Knight Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTKL5

  • Zoro # G3094280


product price:  $57.15
/ea

Key Features

Features
Solid Cast Brass Construction, Coordinates perfectly with Knight Collection, Knight Design, Fit Most Water Closet Mechanism
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Height
1.25
Length
11.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTKL5
Zoro #
G3094280
UPC #
663370027475
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25
Length
11.44
Width
2.56

Details

Features
Solid Cast Brass Construction, Coordinates perfectly with Knight Collection, Knight Design, Fit Most Water Closet Mechanism
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Includes
Tank Lever
Material
Brass
Weight
0.6

Description

Flush away your problems with the Kingston Brass Knight Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.