KTNL5 Naples Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTNL5

  • Zoro # G3101046


product price:  $66.45
/ea

Key Features

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Naples collection
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Tank Lever
Height
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTNL5
Zoro #
G3101046
UPC #
663370102011
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25
Width
3
Length
8.69

Details

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Naples collection
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Tank Lever
Color
Oil Rubbed Bronze
Weight
0.76

Description

Flush away your problems with the Kingston Brass Naples Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.