
KTRS592928A1 59" Acrylic Freestanding Tu, 59.0625" L, 28.5625" W, White/Polished Chrome, Acrylic
Mfr # KTRS592928A1
Zoro # G0863258
product price:Â $2,767.99
/eaKey Features
Width
28.5625"
Color
White/Polished Chrome
Material
Acrylic
Height
26.75"
Drain Location
Center Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KTRS592928A1
Zoro #
G0863258
UPC #
663370540127
Country of Origin
China
Dimensions
Length
59.0625"
Width
28.5625"
Height
26.75"
Details
Item
KTRS592928A1 59" Acrylic Freestanding Tu
Color
White/Polished Chrome
Material
Acrylic
Drain Location
Center Front
Description
KTRS592928A1 59 In. Acrylic Freestanding Tu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.