Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KTWLLS2 Side Mount Toilet Tank Lever, Polished Brass

  • Mfr # KTWLLS2

  • Zoro # G502838085


product price: $65.29
/ea

Key Features

Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Celebrity collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Finish
Polished Brass
Length
9.38
Includes
Toilet Tank Flush Lever
Width
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTWLLS2
Zoro #
G502838085
UPC #
196507002989
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.38
Width
3.63
Height
1.69

Details

Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Celebrity collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Finish
Polished Brass
Includes
Toilet Tank Flush Lever
Material
Crystal;Brass
Color
Polished Brass
Weight
0.78

Description

Flush away your problems with the Kingston Brass Celebrity side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.