KTWLLS5 Side Mount Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTWLLS5

  • Zoro # G702838380


product price:  $65.29
/ea

Key Features

Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Celebrity collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Width
3.63
Material
Crystal;Brass
Length
9.38
Height
1.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTWLLS5
Zoro #
G702838380
UPC #
196507002965
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
9.38
Height
1.69

Details

Features
Brass and crystal construction, For side mount installation, Coordinates perfectly with Celebrity collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Material
Crystal;Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Includes
Toilet Tank Flush Lever
Weight
0.78

Description

Flush away your problems with the Kingston Brass Celebrity side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.