Shop MOUNTAIN PLUMBING
See all product information
Create Account
Round Air Gap Unit (cover and body) in Matte Black
- Mfr # MT400U/MB
- Zoro # G722976130
product price:Â
$
62.95
/ea
Key Features
Finish
Matte Black
Spout Length
3.25 in
Depth
3.25 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT400U/MB
- Zoro #
- G722976130
- UPC #
- 638441257327
- Country of Origin
- United States
Dimensions
- Spout Length
- 3.25 in
- Depth
- 3.25 in
- Width
- 10 in
Details
- Finish
- Matte Black
- Item
- Kitchen Sink Accessories
Description
Round Air Gap Unit (cover & body) in Matte Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov