KVPB31224Q7 31-Inch Ceramic Console Sink (4" Faucet Drilling), White/Brushed Brass

  • Mfr # KVPB31224Q7

  • Zoro # G502836029


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

Color
White/Brushed Brass
Weight
55
Finish
White/Brushed Brass
Includes
Sink Basin;Console Legs;Mounting Hardware
Length
31.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB31224Q7
Zoro #
G502836029
UPC #
663370836466
Country of Origin
China

Dimensions

Length
31.13
Height
33.81
Width
22.06

Details

Color
White/Brushed Brass
Weight
55
Finish
White/Brushed Brass
Includes
Sink Basin;Console Legs;Mounting Hardware
Features
Traditional ceramic vanity top, Paired with stainless steel legs, Overall dimensions: (L)31-1/8" x (W)22-1/16" x (H)33-13/16", Internal bowl size: (L)18-1/8" x (W)12-5/8" x (H)4-15/16", Pre-drilled 3-hole installation for centerset faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation
Material
Ceramic;Stainless Steel

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.