KVPB36MOQ6 36-Inch Carrara Marble Console Sink, Marble White/Polished Nickel

  • Mfr # KVPB36MOQ6

  • Zoro # G602836554


product price:  $1,419.99
/ea
Free Shipping & Returns

Key Features

Color
Marble White/Polished Nickel
Weight
90.26
Includes
Sink Basin;Console Legs;Mounting Hardware
Finish
Marble White/Polished Nickel
Width
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB36MOQ6
Zoro #
G602836554
UPC #
663370836275
Country of Origin
China

Dimensions

Width
22
Length
36
Height
37.75

Details

Color
Marble White/Polished Nickel
Weight
90.26
Includes
Sink Basin;Console Legs;Mounting Hardware
Finish
Marble White/Polished Nickel
Features
Italian Carrara marble vanity top, Paired with stainless steel legs, Overall dimension: (L)36" x (W)22" x (H)37-3/4", Internal bowl size: (L)14-3/8" x (W)11-13/16" x (H)5-1/2", Pre-drilled 3-hole installation for widespread faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation, Granite surface polished (uncoated) for refined finish and stain resistance
Material
Marble;Stainless Steel

Description

With a beautiful Carrara marble vanity top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Kingston's carrara marble tops are polished, but they are not sealed. Polished marble has a shiny surface and resists stains. Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc. For customers that wish to further protect their investment the granite can be sealed.
The following is intended solely for informational purposes. Kingston does not warranty nor accept liability for damages or other negative outcomes resulting from any treatment or coating applied to the countertop after purchase, whether applied by the customer or by a third party. For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area. When looking for a sealant product, please be sure to seek a product specifically designed for use on polished granite surfaces. Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils. These can damage or discolor your granite.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.