KXHO2101 Hose for KX2101 and KX2522 Series, Black/Silver

  • Mfr # KXHO2101

  • Zoro # G803055549


product price:  $18.75
/ea

Key Features

Finish
Black/Silver
Material
Plastic
Includes
Hose
Color
Black/Silver
Length
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KXHO2101
Zoro #
G803055549
UPC #
663370379512
Country of Origin
Taiwan, Province of China

Dimensions

Length
59
Height
0.5
Width
0.5

Details

Finish
Black/Silver
Material
Plastic
Includes
Hose
Color
Black/Silver
Weight
0.37
Features
Fabricated from Solid ABS, 59" Hose, Standard 1/2" IPS Connection, Corrosion-Resistant, Designed for Long-Lasting Durability

Description

Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The two-toned finish of this particular hose will coordinate with multiple finishes across your bathroom and last for years to come.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.