Kingston Brass
Legacy 3-Handle Bidet Faucet W/ Brass Pop-Up, Chrome
Mfr # KB6321LL
Zoro # G3908634
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 3
- Valve Type Washerless Cartridge
- Material Brass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Valve Body (100742)
- AQUA PLUMB Tube Copper Ref 5/16 in.50' (D 05050P)
- SLOAN F21 Rb 1 1/2 El Double Male Slip Joint (F21)
- MOEN Diverter Spouts Matte Black (3839BL)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB6321NDL)
- KINGSTON BRASS GKB541G Single-Handle 4" Centerset Bathroom Faucet, Polished Chrome (GKB541G)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- Kingston Brass Bathroom Sink Faucets & Accessories