Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy 8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB711LL

  • Zoro # G3926694


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB711LL
Zoro #
G3926694
UPC #
663370000737
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Length (Inch)
10.88
Item Width (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Sidespray
true
Theme
Traditional
Item Weight (lbs)
4.44
Faucet Centers
8
Kitchen Sprayer#
KBS750SP
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Hose Included
true
Pullout Spray
false
Handles Included
true
Collection
Legacy
Handle Style
Lever
Drain Included
No
Cold Handle Item#
KBH6621C
Hot Handle Item#
KBH6621H
Spray Diverter Item#
KBRP112D
Installation Type
Deck Mount
Pulldown Spray
false

Description

A twist on classic design is taken with this faucets curved features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.