Magellan Widespread Bathroom Faucet W/ Retail Pop-Up, Black Stainless

  • Mfr # KB963
  • Zoro # G3071250
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.31
Material
Brass
Finish
Black Stainless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB963
Zoro #
G3071250
UPC #
663370081446
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
4
Length
5.75
Max Deck Thickness
1.5
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Black Stainless
Item
Widespread Bathroom Faucet
Color
Black Stainless
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Weight
5.83
Theme
Traditional
Collection
Magellan
Pop Up Rod Item#
KBPR953
Tee Item#
KBTE961
Handle Flange Item#
KBHF953
Faucet Holes
3
Item Weight (lbs)
5.83
Hot Handle Item#
KBH623H
Pullout Spray
false
Installation Type
Widespread
Cold Handle Item#
KBH623C
Faucet Centers
8 to 16
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Sidespray
false
Handle Style
Lever
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF963
Handles Included
true

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews