Zoro Homepage

Metropolitan 24" Towel Bar, Polished Chrome

  • Mfr # BA4811C

  • Zoro # G3941455


product price: $58.99
/ea

Key Features

Collection
Metropolitan
Material
Brass
ADA Compliant
true
Item Length (Inch)
26.75
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4811C
Zoro #
G3941455
UPC #
663370007378
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
26.75
Item Height (Inch)
2.75
Product Diameter (Inch)
2.75
Item Width (Inch)
3.75

Details

Item
Metropolitan 24" Towel Bar, Polished Chrome
Finish
Polished Chrome
Collection
Metropolitan
Material
Brass
ADA Compliant
true
DOE Certified
false
CEC Certified
false
Theme
Modern
Escutcheon Included
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Warranty
1
Item Weight (lbs)
1.62
Installation Type
Wall Mount

Description

Hang your towels in style with the chic appeal of the Kingston Brass Metropolitan towel bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Metropolitan Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.