Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metropolitan, Hand Shower, Brushed Nickel

  • Mfr # K104A8

  • Zoro # G3918102


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
Ridged hand grip
Flow Rate
1.8 gpm
ADA Compliant
false
Shower Head Type
Hand Held
Height
Shower: 8-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K104A8
Zoro #
G3918102
UPC #
663370084416
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 8-1/8"
Depth
Shower: 2-1/16"
Face Dia.
Shower: 2-3/16"
Item Length (Inch)
8.13
Item Height (Inch)
2.06
Item Width (Inch)
2.19

Details

Item
Hand Shower Head
Features
Ridged hand grip
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
CUPC Certified
Number of Handles
0
Material
Brass
Sidespray
false
CEC Certified
true
Drain Included
No
Handles Included
false
Showerhead Included
No
Prop 65 Label
true
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Low Lead Compliant
false
DOE Certified
true
Hose Included
false
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
0
Collection
Metropolitan
Item Weight (lbs)
0.81
Handshower Included
Yes

Description

Relax and enjoy the soothing nature of the Metropolitan Hand Shower Head. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.