Zoro Homepage

Metropolitan Toilet Paper Holder, Chrome

  • Mfr # BA4818C

  • Zoro # G3749515


product price: $53.99
/ea

Key Features

Collection
Metropolitan
Material
Brass
ADA Compliant
true
Item Weight (lbs)
1.33
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4818C
Zoro #
G3749515
UPC #
663370007521
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Item Length (Inch)
8.75
Product Diameter (Inch)
2.75
Item Height (Inch)
2.75

Details

Collection
Metropolitan
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Item Weight (lbs)
1.33
UPC/CUPC Certified
false
Theme
Modern
Installation Type
Wall Mounted
Low Lead Compliant
false
DOE Certified
false
Warranty
1
Prop 65 Label
true
CEC Certified
false
Escutcheon Included
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished chrome to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.