Millennium KB6328ZX 3-Handle Bidet Faucet, Brushed Nickel

  • Mfr # KB6328ZX

  • Zoro # G3058635


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6328ZX
Zoro #
G3058635
UPC #
663370490422
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.13
Width
2.13
Item Length (Inch)
8
Item Width (Inch)
2.13
Item Height (Inch)
2.13

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Item
Bidet Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three cross handle operation, Includes matching finish pop-up drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Color
Brushed Nickel
Finish
Brushed Nickel
Pop Up Rod Item#
KBPR628
Diverter Handle Item#
KBDH8968ZX
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8968ZXH
Pullout Spray
false
Handle Style
Cross
Cold Handle Item#
KBH8968ZXC
Handles Included
true
Handle Flange Item#
KBHF958
Faucet Holes
6
Theme
Modern
Drain Included
Yes
Spout Flow Rate (GPM)
0
Installation Type
Widespread
Collection
Millennium
Item Weight (lbs)
5.62
Diverter Cartridge Item#
KBRP321DV

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Millennium Bidet Faucet With Three Lever Handle And Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.