Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2958DFL

  • Zoro # G3927385


product price: $228.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2958DFL
Zoro #
G3927385
UPC #
663370125546
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
1.94

Details

ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Finish
Brushed Nickel
Item Weight (lbs)
6.56
Tee Item#
KSTEE2951
Sidespray
false
Hot Handle Item#
KSH2958DFLH
Handle Flange Item#
KSHF2968DL
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Installation Type
Widespread
Theme
Traditional
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2968DL
Faucet Centers
4 to 8
Cold Handle Item#
KSH2958DFLC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. The Kingston Brass Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.