KS1168PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS1168PKL

  • Zoro # G3058504


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
Material
Brass
Mounting Type
Deck Mount
Finish
Brushed Nickel
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1168PKL
Zoro #
G3058504
UPC #
663370303463
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Max Deck Thickness
2
Item Length (Inch)
5.5

Details

Material
Brass
Mounting Type
Deck Mount
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Weight
6.6
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH1168PKL
Pop Up Rod Item#
KSPR1168
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
6.6
Installation Type
Widespread
Spout Flange Item#
KSSF1168
Collection
Duchess
Theme
Traditional
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Hose Included
false
Pullout Spray
false
Faucet Centers
8 to 16
Handle Flange Item#
KSHF1168

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.