Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB945AL

  • Zoro # G3914173


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB945AL
Zoro #
G3914173
UPC #
663370226915
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5

Details

Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Handle Flange Item#
KBHF955
Faucet Centers
4 to 8
Item Weight (lbs)
6.06
Cold Handle Item#
KBH605ALC
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR955
Sidespray
false
Collection
Magellan
Theme
Traditional
Installation Type
Widespread
Handles Included
true
Drain Included
Yes
Tee Item#
KBTE961
Handle Style
Lever
Faucet Holes
3
Hot Handle Item#
KBH605ALH
Pullout Spray
false

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucet provides all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.